Two Handle Lever Handle Bar Faucet in Stainless Steel
Sheridan™ Two Handle Lever Handle Bar Faucet in Stainless Steel
Package Quantity Info:
EA: 1 IP: 6 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Collection:
- Sheridan™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Center Size:
- 4 in
- Faucet Connection:
- UNEF
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 10-7/8 in
- IAPMO Listed -:
- Yes
- ISO:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 9-5/8 in
- Spout Reach:
- 5-1/2 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Swivel
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 10-1/8 in