Cold and Hot Side Index Button in Polished Chrome
Sheridan™ Cold and Hot Side Index Button in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits Danze faucets: D413655, D413665, D15355, D555, D5155, D5555, D5155, D5165, D5255, D5265, D32455, D32155, D32165, D32255, D326455.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M
- Collection:
- Sheridan™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Button
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- ISO:
- No
- Material:
- Metal
- NSF:
- NFS 372
- NSF Certified:
- Yes