Roman Tub with Trim Kit with Double Lever Handle in Oil Rubbed Bronze
Sheridan™ Roman Tub with Trim Kit with Double Lever Handle in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 3-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout reach: 8 3/8"
- Three hole 8"-12" installation
- Spout height: 5 9/16"
- Oil rubbed bronze
- Solid brass construction, exposed pop-up drain without overflow
- Slip spout mounting
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Sheridan™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Center Size:
- 8 in - 12 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Faucet Valve Type:
- Ceramic Disc
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 3-1/8 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-9/16 in
- WaterSense Labeled:
- Yes
- Width:
- 19-1/8 in