Roman Tub with Trim Kit with Double Lever Handle in Polished Brass

You last purchased this on
 
Gerber Plumbing

Sheridan™ Roman Tub with Trim Kit with Double Lever Handle in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Sheridan™ Roman Tub with Trim Kit with Double Lever Handle in Polished Brass

  • Fast #
  • Part #DD302555PBVT
  • Item #2932818
  • Manufacturer Part #D302555PBVT
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: PVD Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
No
Cartridge Type:
Ceramic Disc
Collection:
Sheridan™
Color Finish Category:
Brass Tones
Color Finish Name:
PVD Polished Brass
Faucet Center Size:
8 in - 12 in
Faucet Connection Size:
1/2 in
Faucet Height:
7-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Faucet Valve Type:
Ceramic Disc
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Height:
7-1/4 in
IAPMO Listed -:
Yes
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
3-1/8 in
Spout Type:
Low Arc
Trim Only:
Yes
Tub Spout Reach:
8-9/16 in
WaterSense Labeled:
Yes
Width:
19-1/8 in