DESCRIPTION

  • Diverter controls water flow to handshower or showerhead
  • 100% diversion
  • Solid brass

Danze Shower Arm Diverter in Brushed Nickel

DD481350BN

Manufacturer Part #: D481350BN

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A156.18
Application
Residential
CSA Certified
CSA B125
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Material
Brass
IAPMO Listed
Yes
NSF Certified
Yes
NSF Specifications
NFS 372
Number of Handles
Single Handle
Trim Only
No
WaterSense Labeled
No

Print

DOCUMENTS