Shower Arm Diverter in Brushed Nickel

You last purchased this on
 
Gerber Plumbing

Shower Arm Diverter in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Shower Arm Diverter in Brushed Nickel

  • Fast #
  • Part #GD481350BN
  • Item #3776522
  • Manufacturer Part #D481350BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 100% diversion
  • Solid brass
  • Diverter controls water flow to handshower or showerhead
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A156.18
ASME:
ASME A112.18.1M
Application:
Residential
CSA Certified:
CSA B125
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Part Type:
Shower Arm
IAPMO Listed -:
Yes
Length:
2-13/16 in
NSF:
NFS 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Trim Only:
No
WaterSense Labeled:
No