Shower Arm Diverter in Oil Rubbed Bronze
Shower Arm Diverter in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 100% diversion
- Solid brass
- Diverter controls water flow to handshower or showerhead
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA B125
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- IAPMO Listed -:
- Yes
- Length:
- 2-13/16 in
- Number of Handles:
- Single Handle
- Trim Only:
- No
- Valve Size:
- 1/2 in
- WaterSense Labeled:
- No