DESCRIPTION
- Includes brass ball joint and integral check valve
- Metal construction to ensure quality and durability.
SPECIFICATIONS
- ADA Compliant
- No
- ANSI Specifications
- ANSI A156.18
- ASME Specifications
- ASME A112.18.1M
- Application
- Residential
- CARB OTC LEED Compliant
- No
- Color Finish
- Brushed Nickel
- Color Finish Category
- Nickel Tones
- Depth
- 3-3/8 in
- End Connection 1
- NPT
- End Connection 2
- NPT
- Faucet Connection
- NPSM
- Faucet Connection Size
- 1/2 in
- IAPMO Listed
- Yes
- Installation Type
- Shower Arm Mount
- Length
- 3-3/8 in
- Material
- Brass
- NSF Certified
- Yes
- NSF Specifications
- NFS 372
- Trim Only
- No
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday