Shower Arm Mount in Polished Chrome
Shower Arm Mount in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal construction to ensure quality and durability.
- Includes brass ball joint and integral check valve
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.18
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Shower Arm
- IAPMO Listed -:
- Yes
- Length:
- 3-3/8 in
- NSF:
- NFS 372
- NSF Certified:
- Yes
- WaterSense Labeled:
- No