DESCRIPTION

  • 12" brass shower arm
  • Lever handle
  • Single function 4" showerhead

Danze Opulence™ Shower Trim Kit with Single Lever Handle and 1-Function Showerhead

DD502757T

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125
Collection
Opulence™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
16-93/100 in
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
WaterSense Labeled
No
Width
8-33/50 in

Starting at
Call for Pricing
  • QUANTITY