DESCRIPTION

Danze Side Spray Holder

DDA504109

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
IAPMO Listed
Yes
ISO Specifications
No
Material
Plastic
NSF Certified
Yes
NSF Specifications
NFS 372
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY