DESCRIPTION

  • Back-to-back installation feature.
  • Combination ½" copper sweat/IPS 4-port hook up.
  • Meets ASSE 116 requirements.

Danze Single Control Pressure Balancing Mixing Valve with Screwdriver Stops

DD115500BT

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1, ASME A112.18.1M
ASSE Standards
ASSE 116
CARB OTC LEED Compliant
No
CSA Certified
No
Cartridge Type
Washerless
Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
IPS
End Connection 2
IPS
Height
6 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves
Width
3-3/4 in

Starting at
$78.12
EACH
  • QUANTITY