DESCRIPTION

  • 3/8" compression
  • Ceramic Disc Valve
  • Flow rate: 1.5 gpm
  • Lever handle
  • Metal grid strainer drain with cover for vessels with or without overflow
  • Pedestal sold separately
  • Single hole installation

Danze South Sea™ Single Lever Handle Vessel Filler

DD225045

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
South Sea™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
Single Handle
Spout Height
12 in
Spout Reach
6-1/4 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes
Width
2-1/2 in

Starting at
Call for Pricing
  • QUANTITY