DESCRIPTION

  • 3/4" FIP inlet/outlet
  • Individual volume control
  • Use with D5609 trim series only

Danze Single-Handle Volume Control and Shutoff Valve

DD135300BT

Valve Size:

3/4 in

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1, ASME A112.18.1M
ASSE Standards
ASSE 116
CARB OTC LEED Compliant
No
CSA Certified
No
Cartridge Type
Ceramic Disc
Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
FIP
End Connection 2
FIP
Handle Type
Cross
Height
3-1/4 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
5-7/8 in
Material
Brass
Number of Handles
Single Handle
Valve Size
3/4 in
Valve Type
Tub & Shower Rough-In Valves
Width
3-1/4 in

Starting at
$83.16
EACH
  • QUANTITY