DESCRIPTION

  • Limited lifetime warranty
  • Replacement cartridge

Danze Single Hole Faucet Cartridge

DDA507348N

Cartridge Type:

Ceramic Disc

SPECIFICATIONS

ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1M
Application
Residential
Brand Model Compatibility
D2114, D21244, D215158, D23112, Danze D1554
Cartridge Type
Ceramic Disc
Color Finish
Rough Brass
Color Finish Category
Brass Tones
GSA Approved
No
IAPMO Listed
Yes
ISO Specifications
No
Material
Ceramic
NSF Certified
Yes
NSF Specifications
NFS 372

Starting at
$26.04
EACH
  • QUANTITY

DOCUMENTS