Hot and Cold Cartridge

You last purchased this on
 
Danze

Hot and Cold Cartridge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Danze

Hot and Cold Cartridge

  • Fast #
  • Part #PST-104925
  • Item #7366120
  • Manufacturer Part #ST-104925
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Cartridge Type:
Hot and Cold
Faucet Part Type:
Cartridge
GSA Approved:
No
Height:
2-1/16 in
IAPMO Listed -:
No
NSF Certified:
No
Trim Only:
No
WaterSense Labeled:
No