• Cart

DESCRIPTION

  • Includes shower arm and Mono™ showerhead
  • Use with valve: D112 series (with stops) or D115 series (with out stops) or D1125 (with stops) or D1155 (with out stops)
  • Valve not included, must order separately.

Danze Antioch® Single Lever Handle Pressure Balancing Shower Faucet

DD500522T

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1M
Application
Residential
CEC Compliant
Not for Sale in CA
Collection
Antioch®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass, Copper
NSF Certified
Yes
NSF Specifications
NFS 372
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
4-13/16 in
Trim Only
Yes
WaterSense Labeled
No
Width
7-3/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS