DESCRIPTION

  • Includes handle, valve escutcheon & screws.
  • Use with valve: D112BT (with stops) or D115BT (with out stops) or D1125BT (with stops) or D1155BT (with out stops)

Danze Prince™ Rough-In Valve Pressure Trim with Single Lever Handle

DD510410T

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Collection
Prince™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-1/2 in
End Connection 1
NPT
Faucet Connection Size
1/2 in
Handle Type
Lever
Height
7-1/4 in
Installation Type
Wall Mount
Material
Brass, Copper
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
7-1/4 in

Starting at
Call for Pricing
  • QUANTITY