• Cart

DESCRIPTION

  • 3/4" connections
  • Lever handle
  • Thermostatic

Danze Parma® Single Lever Handle Thermostatic Shower Valve Trim Kit

DD562058T

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1M
Application
Residential
Collection
Parma®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connection 2
NPT
Faucet Connection Size
3/4 in
Handle Material
Metal
Handle Type
Lever
Height
7-1/8 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
7-3/8 in
NSF Certified
Yes
NSF Specifications
NFS 372
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
3/4 in
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No

Starting at
$184.8
EACH
  • QUANTITY

DOCUMENTS