Deck Mount Vessel Bathroom Sink Faucet with Single Lever Handle and High Swivel Spout in Brushed Nickel

You last purchased this on
 
Gerber Plumbing

Sirius® Deck Mount Vessel Bathroom Sink Faucet with Single Lever Handle and High Swivel Spout in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Sirius® Deck Mount Vessel Bathroom Sink Faucet with Single Lever Handle and High Swivel Spout in Brushed Nickel

  • Fast #
  • Part #GD201144BN
  • Item #7009348
  • Manufacturer Part #D201144BN
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Features a Natural Ribbon Water Stream
  • 13" (330mm) Spout Height & 5 1/2" (140mm) Spout Reach.
  • 1.2gpm (4.5L/min) Maximum Flow Rate @60 psi
  • 360° Swivel Spout
  • Includes Metal grid strainer drain with cover for vessels with or without overflow
  • Durable Ceramic Disc Valve for Drip-Free Performance
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
No
Cartridge Type:
Ceramic Disc
Collection:
Sirius®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Drain Base Height:
8-1/2 in
Drain Base Width:
1-1/4 in
Drain Location:
Center
Drain Opening:
2-5/8 in
EPA Compliant:
Yes
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Hardware Included:
Yes
IAPMO Listed -:
Yes
ISO:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Temperature:
160
NSF:
NSF 372
NSF Certified:
Yes
Number of Connections:
2
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Number of Pieces:
2 Piece
Origin:
Global
Product Type:
Faucet
Shape:
Rectangular
Spout Height:
13 in
Spout Reach:
5-1/2 in
Spout Swivel:
360°
Stem Type:
Hot and Cold
Temperature Range:
40 to 160 Deg F
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
6.19 lb
Width:
1-7/8 in