Single Handle Kitchen Faucet with Side Spray in Stainless Steel

You last purchased this on
 
Gerber Plumbing

Sirius® Single Handle Kitchen Faucet with Side Spray in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Sirius® Single Handle Kitchen Faucet with Side Spray in Stainless Steel

  • Fast #
  • Part #GD401144SS
  • Item #7009363
  • Manufacturer Part #D401144SS
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The matching side spray lets you choose between a single, steady stream and a powerful spray
  • 13 1/2" (343mm) Spout Height & 9" (229mm) Spout Reach
  • 1.75gpm (6.6 L/min) Max Flow Rate @ 60psi
  • Swivel spout
  • Durable Ceramic Disc Valve for Drip-Free Performance
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Sirius®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Deck Plate Included:
No
EPA Compliant:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
13-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
MA Approved -:
Yes
Maximum Deck Thickness:
2-3/8 in
Maximum Temperature:
160
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Origin:
Global
Side Spray:
Yes
Spout Height:
8-15/16 in
Spout Reach:
9 in
Spout Swivel:
360°
Spout Type:
High Arc
Supply Lines Included:
No
Temperature Range:
40 to 160 Deg F
UL Listed:
No