Shower Trim Only Kit in Brushed Nickel
Sirius® Shower Trim Only Kit in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use with valve: D113BT (with diverter & stops).
- Valve not included, must order separately.
- Maximum flow rate 2.5 gpm @ 8 psi.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.18
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Sirius®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Material:
- Copper, Brass
- NSF:
- NFS 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Overall Width:
- 8-11/16 in
- Showerhead Flow Rate:
- 2.5 gpm
- Spout Reach:
- 7 in
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 8-11/16 in