DESCRIPTION

  • Deep Wall Extension Kits for Volume Control, D135301BT, or for Diverters, D130001B, sold separately.
  • Includes escutcheon and control handle assembly
  • 4-port shower diverter
  • Chrome

Danze Sirius™ Single Handle Bathtub & Shower Faucet in Polished Chrome Trim Only

DD560944T

Manufacturer Part #: D560944T

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A156.18
Acid Base
No
Adjustable
No
Application
Residential
BAA Compliant
No
Brand Model Compatibility
D135301BT, D130001B, D13500BT, D130500BT, D130000BT
Cartridge Type
Ceramic Disc
Collection
Sirius™
Depth
3-3/8 in
Extra Wax
No
Faucet Connection Size
3/4 in
Faucet Mount
Wall Mount
Faucet Valve Type
Tub & Shower Volume Control Valve
Handle Material
Brass
Handle Type
Lever
Height
3-1/8 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Insulated
No
MA Approved
Yes
Maximum Pressure
80 psi
Maximum Temperature
160
NSF Certified
Yes
Number Of Pieces
1 Piece
Number of Handles
Single Handle
Number of Holes
1 Hole
Odor
No
Origin
Global
Overflow Included Yes or No
No
Plug Diameter
No
Shape
Rectangular
Side Spray
No
Temperature Range
40 to 160 Deg F
Trim Only
Yes
Type
Bathroom Faucet
Valve Body Material
Brass
Valve Trim Type
Volume Control
Valve Type
Tub & Shower Volume Control Valve
WaterSense Labeled
No
Weight
1.31
Width
3-1/8 in

Print