Faucet Trim Only with Single Lever Handle in Brushed Nickel

You last purchased this on
 
Gerber Plumbing

Sirius® Faucet Trim Only with Single Lever Handle in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Sirius® Faucet Trim Only with Single Lever Handle in Brushed Nickel

  • Fast #
  • Part #DD500444BNT
  • Item #3522793
  • Manufacturer Part #D500444BNT
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Diverter on valve
  • Limited lifetime warranty
  • Includes handle, escutcheon and screws
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 116
Application:
Residential
CSA Certified:
CSA B125
Collection:
Sirius®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
5-13/100 in
Faucet Connection Size:
1/2 in
Faucet Height:
6-3/4 in
Flow Rate:
5.05 gpm
Height:
6-3/4 in
IAPMO Listed -:
Yes
Length:
8-3/16 in
Material:
Copper, Brass
NSF:
NFS 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Shower Arm Reach:
8-3/16 in
Sink Material:
Brass
Valve Type:
Tub & Shower Pressure Balancing Valve
WaterSense Labeled:
No