Toilet Brush Wall Mount in Brushed Nickel
Sirius® Toilet Brush Wall Mount in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
- Frosted glass cup
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Sirius®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 15-7/8 in
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Width:
- 5-91/100 in