DESCRIPTION

  • Fits decks up to 2" thickness
  • Ideal for soap or lotion in the powder room or kitchen

Danze Soap and Lotion Dispenser Deluxe

DDA502105

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-93/100 in
IAPMO Listed
Yes
Installation Type
Top Mount
Material
Brass
NSF Certified
Yes
NSF Specifications
NFS 372
Spout Height
2-3/5 in
Spout Reach
3 in

Starting at
$33.6
EACH
  • QUANTITY

DOCUMENTS