3 in. Tank Lever in Polished Chrome
Sonora™ 3 in. Tank Lever in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Sonora™
- Color Finish Name:
- Polished Chrome
- Installation Type:
- Front Mount
- Length:
- 12-19/50 in
- WaterSense Labeled:
- No
- Width:
- 3 in