DESCRIPTION

Danze Orrington® Tank Lever

DD497661

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
Orrington®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
Handle Type
Lever
Height
13-39/100 in
IAPMO Listed
No
Material
Brass
WaterSense Labeled
No
Width
4-33/100 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$52.08
EACH
  • QUANTITY