Danze Opulence® Tank Lever Handle DD492055BR

DESCRIPTION

  • Fits Front Mount Tanks.
  • Solid Brass

Danze Opulence® Tank Lever Handle

DD492055BR

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1M
Collection
Opulence®
Color Finish
Tumbled Bronze
Color Finish Category
Bronze Tones
End Connection 1
NPSM
End Connection 2
NPSM
End Connection 3
NPSM
GSA Approved
No
Height
10-1/4 in
IAPMO Listed
Yes
Installation Type
Side Mount
Length
10-1/4 in
Material
Brass, Copper
NSF Certified
Yes
NSF Specifications
NFS 372
WaterSense Labeled
No
Width
3-43/500 in

Starting at
$42.84
EACH
  • QUANTITY

DOCUMENTS