DESCRIPTION

  • Fits front mount tanks
  • Solid brass construction, exposed pop-up drain without overflow

Danze Parma® Tank Lever Handle

DD492058

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1M
Collection
Parma®
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Material
Metal
Handle Type
Trip Lever
Height
10-3/8 in
IAPMO Listed
Yes
Installation Type
Side Mount
Length
10-3/8 in
Material
Brass, Copper
NSF Certified
Yes
NSF Specifications
NFS 372
WaterSense Labeled
No

Starting at
$34.44
EACH
  • QUANTITY

DOCUMENTS