Single Handle Pull Down Kitchen Faucet in Satin Black

You last purchased this on
 
Gerber Plumbing

The Foodie® Single Handle Pull Down Kitchen Faucet in Satin Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

The Foodie® Single Handle Pull Down Kitchen Faucet in Satin Black

  • Fast #
  • Part #GDH450188BS
  • Item #7062814
  • Manufacturer Part #DH450188BS
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2 spray functions. Seeing double can be a good thing
  • 22 3/4" high spout, 1" spout length. No need for math
  • 8 ¼" high spout, 9" spout length.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372
ASME:
ASME A112.18.1, ASME A112.18.1M
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
The Foodie®
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Deck Plate Included:
Yes
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
20-9/16 in
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
8-3/8 in
Spout Reach:
8-7/8 in
Spout Swivel:
360°
Spout Type:
High Arc, Swivel
Supply Lines Included:
No
UL Listed:
No
cUPC Certified:
Yes