Single Handle Pull Down Kitchen Faucet in Stainless Steel

You last purchased this on
 
Gerber Plumbing

The Foodie® Single Handle Pull Down Kitchen Faucet in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

The Foodie® Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #GDH451188SS
  • Item #7167580
  • Manufacturer Part #DH451188SS
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 20 9/16” Spout Height, 8 7/8” Spout Reach
  • 1.75 gpm (6.6 L/min) Max Flow @ 60 psi
  • Spring-Action Spray Wand
  • Optional Deck Plate Included
  • 360 Degree Swivel Spout
  • Single Hole Installation
  • Ceramic Disc Cartridge
  • Twist-Action 2 Function Spray/Aerated Stream
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372
ASME:
ASME A112.18.1, ASME A112.18.1M
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
The Foodie®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Deck Plate Included:
Yes
Depth:
10-15/16 in
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
20-9/16 in
Faucet Material:
Stainless Steel
Faucet Mount:
Deck Mount
Faucet Type:
Pre-Rinse
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
20-9/16 in
Hose Included:
Yes
IAPMO Listed -:
Yes
Installation Type:
Deck Mount
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-7/16 in
Material:
Metal
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Showerhead Flow Rate:
1.75 gpm
Side Spray:
No
Spout Height:
8-3/8 in
Spout Reach:
8-7/8 in
Spout Swivel:
360°
Spout Type:
Swivel
Spray Type:
Spray/Stream
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
cUPC Certified:
Yes