DESCRIPTION

  • 3/4" connections
  • Dual temperature dial options
  • Lever handle
  • Thermostatic

Danze Fairmont™ Thermostatic Shower Valve Trim Kit with Single Lever Handle

DD562040T

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Collection
Fairmont™
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Handle Type
Lever
Height
7-19/50 in
IAPMO Listed
No
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
7-19/50 in

Starting at
Call for Pricing
  • QUANTITY