• Cart

DESCRIPTION

  • 3/4" connections
  • Brushed Nickel
  • Lever handle
  • Thermostatic

Danze Bannockburn™ Thermostatic Shower Valve with Single Lever Handle

DD562056T

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Brand Model Compatibility
Danze D155000BT Valve
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Collection
Bannockburn™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection Size
3/4 in
Handle Type
Lever
Height
7-19/50 in
IAPMO Listed
Yes
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
5-1/4 in

Starting at
Call for Pricing
  • QUANTITY