Tip Toe Bath Drain Brass Rough-In in Oil Rubbed Bronze
Tip Toe Bath Drain Brass Rough-In in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes overflow trims
- Replace one or two hole overflow covers
- Touch-toe tub drain-open or close with touch
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in x 1/4 in