DESCRIPTION

  • Matching faucet collection.
  • Mounting hardware included

Danze Plymouth® Toilet Tissue Holder

DD441251

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Plymouth®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-9/16 in
Height
1-3/8 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
8-3/8 in
Material
Brass
Width
3-5/8 in

Starting at
$24.36
EACH
  • QUANTITY