DESCRIPTION

  • Mounting hardware included

Danze Sonora™ Toilet Tissue Holder

DD442231

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Sonora™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-5/16 in
Height
1-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
6-3/4 in
Material
Metal

Starting at
Call for Pricing
  • QUANTITY