DESCRIPTION

  • Matching faucet collection.
  • Metal construction to ensure quality and durability.
  • Mounting hardware included

Danze Sirius™ Toilet Tissue Holder

DD446136

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Sirius™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-5/8 in
Height
1-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
6-3/8 in
Material
Metal
Width
2-15/16 in

Starting at
$51.24
EACH
  • QUANTITY