1.5 gpm Showerhead in Polished Chrome

You last purchased this on
 
Gerber Plumbing

Topanga™ 1.5 gpm Showerhead in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Topanga™ 1.5 gpm Showerhead in Polished Chrome

  • Fast #
  • Part #DD460041
  • Item #4598680
  • Manufacturer Part #D460041
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
No
Collection:
Topanga™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
3-9/16 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
ISO:
No
Length:
3 in
Material:
Brass
Material Type:
Polymer
NSF Certified:
No
Number of Jets:
40
Shower Arm Reach:
3 in
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Single
Spray Type:
Downpour
WaterSense Labeled:
Yes