DESCRIPTION

  • Mounting hardware included

Danze Sheridan™ Towel Ring

DD446111

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Sheridan™
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Installation Type
Wall Mount
Material
Brass

Starting at
Call for Pricing
  • QUANTITY