1-Hole Roman Tub Spray in Brushed Nickel

You last purchased this on
 
Gerber Plumbing

Traditional 1-Hole Roman Tub Spray in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Traditional 1-Hole Roman Tub Spray in Brushed Nickel

  • Fast #
  • Part #DD491110BN
  • Item #2933390
  • Manufacturer Part #D491110BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Personal Shower with Soft Touch control & integral diverter services.
  • With Soft Touch control & integral diverter services
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125
Collection:
Traditional
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Type:
Roman Tub Handshower
Flow Rate:
2.5gpm
IAPMO Listed -:
Yes
NSF:
NFS 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Trim Only:
No
WaterSense Labeled:
No