Danze

Traditional 4 in. Centerset Lavatory Cover Plate Polished Brass

Part #DD493082PBV  |  Manufacturer Part #D493082PBV

Color/Finish: Polished Brass

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Covers mounting holes for 4" CC valve placement.
  • For single hole mount faucets.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Traditional

Diameter: 1-3/8 in

Faucet Connection: NPSM

Faucet Part Type: Cover Plate

GSA Approved: No

IAPMO Listed: Yes

ISO Specifications: No

NSF Certified: Yes

NSF Specifications: NFS 372

WaterSense Labeled: No