DESCRIPTION

  • Fits front mount tanks
  • Solid brass construction, exposed pop-up drain without overflow

Danze Traditional Tank Lever Handle Brushed Nickel

DD492040BN

Manufacturer Part #: D492040BN

Color/Finish

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A156.18
Collection
Traditional
Handle Type
Trip Lever
IAPMO Listed
Yes
Installation Type
Side Mount
NSF Certified
Yes
WaterSense Labeled
No
Width
3-7/8 in

Print

DOCUMENTS