Tank Lever Handle Oil Rubbed Bronze

You last purchased this on
 
Gerber Plumbing

Transitional Tank Lever Handle Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Transitional Tank Lever Handle Oil Rubbed Bronze

  • Fast #
  • Part #DD492040RB
  • Item #3406599
  • Manufacturer Part #D492040RB
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction, exposed pop-up drain without overflow
  • Fits front mount tanks
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Transitional
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Handle Type:
Trip Lever
Installation Type:
Side Mount
Length:
9-3/8 in
WaterSense Labeled:
No
Width:
3-7/8 in