DESCRIPTION

  • Diverter on valve
  • Includes handle, escutcheon and screws
  • Lever handle
  • Pressure balance

Danze Sirius® Trim Kit for Valve Only

DD500444T

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 116
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Collection
Sirius®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Faucet Connection Size
1/2 in
Flow Rate
5.05 gpm
Handle Type
Lever
Height
6-3/4 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
8-3/16 in
Material
Brass, Copper
NSF Certified
Yes
NSF Specifications
NFS 372
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
6-3/4 in

Starting at
$133.56
EACH
  • QUANTITY