DESCRIPTION

Danze Tub and Shower Diverter Valve

DDA603819

Brand Model Compatibility:

Danze DA507107 Pressure Balance Valve

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Danze DA507107 Pressure Balance Valve
CARB OTC LEED Compliant
No
GSA Approved
No
Height
1 in
IAPMO Listed
Yes
NSF Certified
No
WaterSense Labeled
No
Width
1-2/5 in

Starting at
$22.68
EACH
  • QUANTITY