DESCRIPTION

  • Back-to-back installation feature
  • Dual outlets allow for either top or bottom outlet plumbing orientation
  • Mounting bracket and plaster guard included
  • With screwdriver stops and diverter
  • With temperature limit adjustment

Danze Single-Handle Tub and Shower Pressure Balancing Valve with Diverter Side Discharge Stop

DD113000BT

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1, ASME A112.18.1M
ASSE Standards
ASSE 116
CARB OTC LEED Compliant
No
CSA Certified
No
Cartridge Type
Ceramic Disc
Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
IPS
End Connection 2
IPS
Height
6 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
2 in
Material
Brass
Number of Handles
Single Handle
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves
Width
6-3/4 in

Starting at
$141.96
EACH
  • QUANTITY