DESCRIPTION

  • Back-to-back installation feature
  • Mounting bracket and plaster guard included
  • With high temperature limit adjustment
  • With screwdriver stops and temperature limit stops

Danze Single-Handle Tub and Shower Pressure Balancing Valve with Side Discharge Stop

DD112000BT

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1, ASME A112.18.1M
ASSE Standards
ASSE 116
CARB OTC LEED Compliant
No
CSA Certified
No
Cartridge Type
Ceramic Disc
Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
IPS
End Connection 2
IPS
Faucet Connection Size
1/2 in
Height
6 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves
Width
6-3/4 in

Starting at
$106.68
EACH
  • QUANTITY