DESCRIPTION

  • Durable and dependable
  • Hardware included
  • Will resist rust and corrosion through everyday use

Danze 5-1/2 in. Wall Mount Tub Spout with Diverter

DD606225

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1M
Application
Residential
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
IPS Nipple
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
GSA Approved
No
IAPMO Listed
Yes
ISO Specifications
No
Installation Type
Wall Mount
Material
Zinc
NSF Certified
Yes
NSF Specifications
NFS 372
Spout Reach
5-1/2 in
Spout Type
Diverter
WaterSense Labeled
No

Starting at
$53.76
EACH
  • QUANTITY