DESCRIPTION

  • 16 1/2" rim height
  • 29 1/4" D x 19" W x 31 3/4" H
  • 3" flush valve technology with Fluidmaster® pilot valve
  • Fully glazed concealed trapway
  • Oval basin
  • Side-mounted tank lever
  • Soft-close seat

Danze Cirtangular™ 1.6 gpf Toilet Tank

DDC022221

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Application
Residential
Bowl Only - FEI
No
CSA Certified
CSA B45.1
Collection
Cirtangular™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Two Piece
Type
Gravity
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY